Learn More
Specifications
Specifications
| Certifications/Compliance | OSHA 29 CFR 1910.151 |
| Material | Plastic |
| Quantity | 1 Ea. |
| Description | Rigid Plastic |
| Height (English) | 7 in. |
| Width (English) | 10 in. |
| Displayed Text | Lock Out Center |
| Product Type | Lockout/Tagout Sign |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.