Learn More
Description
- NFPA diamond labels
- Pressure-sensitive vinyl material
- Black text on white background
Specifications
Specifications
| Color | Black, White |
| Format | Label |
| Material | Vinyl |
| Product Type | Label Symbol |
| Display Text | ACID |
| For Use With (Application) | Right-To-Know |
| Quantity | 5/Pk. |
| Thickness (English) | 0.0045 mil |
| Width (English) | 6 in. |
| Height (English) | 6 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.