Learn More
Description
- Made from 0.125 in. red or white acrylic. Double-flanged with predrilled mounting holes
- Adhere to most surfaces with double-faced foam mounting strips
Specifications
Specifications
| Material | Acrylic |
| Quantity | 1 Ea. |
| Mounting Type | Wall Mount |
| For Use With (Application) | 3D Mounted signs project 8.9cm from a wall or similar surface at a 45° angle, providing 180° visibility |
| Height (English) | 5.75 in. |
| Width (English) | 8.75 in. |
| Displayed Text | Eye Wash Station |
| Product Type | Safety Sign |
| Color | Green on White |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.