Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Celestron™ National Park Foundation Telescopes
SCI_ED

Catalog No. p-9026008 Shop All Celestron International Products
Change view
Click to view available options
Model:
FirstScope Telescope
Travel Scope 60 Telescope
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
S81329 FirstScope Telescope
S81328 Travel Scope 60 Telescope
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options

Warning: Contains Chemicals Listed as Cancer and Reproductive Harm in the State of California

Catalog No. S81329 Supplier Celestron™ Supplier No. 22025
Only null left
Add to Cart
Add to Cart

Warning: Contains Chemicals Listed as Cancer and Reproductive Harm in the State of California

Celestron™ National Park Foundation Telescopes are designed with travelers in mind, yet offer high quality optical power

TravelScope™ 60

  • Designed with traveling in mind - offers high-quality performance at an exceptional value
  • This refractor telescope is perfect for terrestrial and celestial viewing on the go
  • Can view the planets, moon, star clusters and brighter deep sky objects like the Orion Nebula and Andromeda Galaxy at night
  • Erect image star diagonal makes the optical tube ideal for using as a spotting scope during the day
  • Adjustable tripod legs allow you to customize the telescope's height or place it on raised surfaces like a picnic table

FirstScope

  • It doesn't get much simpler or more portable than the FirstScope's tabletop Dobsonian design
  • The Newtonian reflector optical system features a spherical glass mirror with a generous 76 mm of aperture
  • You'll get bright, sharp views of celestial objects and observe the Moon's mountains and craters in crisp detail
  • Wide field of view allows for observervation of the expansive views of the sky, which include open star clusters, or favorite deep-sky objects like the Orion Nebula
  • Weighing just 4.3 lb. it is the perfect companion for any outdoor adventure

Specifications

Magnification 10 to 30x
Lens Coating Aluminum with SiO2
Aperature 76 mm, 3 in.
Focal Ratio f/4
Includes Two Eyepieces, Free SkyPortal Mobile App, National Parks Guidebook Download
Length (Metric) Focal 300 mm
Weight (English) 4.3 lb.
Length (English) Tube 10 in.
Model FirstScope Telescope
Optical Design Newtonian Reflector
Power 118x
Resolution 1.83 arc seconds (Rayleigh)
Product Type Telescope
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.