Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Scientific™ BioStor™ Multi-Purpose Specimen Containers

Catalog No. 11848
Change view
Click to view available options
Capacity (English):
4 oz.
8 oz.
32.0 oz.
165 oz.
Height (English):
1.75 in.
2 in.
3 in.
4.5 in.
8 in.
Material:
HDPE
Polypropylene
Shape:
Flat
Tall
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Height (English) Material Shape
11-848 4 oz. 1.75 in. Polypropylene Flat
11-848-2 8 oz. 2 in. HDPE Flat
11-848-3 8 oz. 3 in. HDPE Tall
11-848-8 165 oz. 8 in. HDPE Tall
11-848-5 32.0 oz. 4.5 in. HDPE Tall
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 11-848 Supplier National Scientific™ Supplier No. MPCPF00304
This item is not returnable. View return policy

These containers with re-sealable lids can be used to store almost any liquid, powder or solid, making them ideal for laboratory or hospital use.

Injection molded of polypropylene or linear polyethylene, these containers are virtually indestructible in normal use

  • Inert to most lab chemicals including formaldehyde, weak acids, organic solvents and all bases
  • Stable, wide-mouth design allows for ease of filling and is less likely to tip over, even when stacked
  • Tight-fitting, snap-cap lids keep odors in and minimize chance of leakage
  • Contents are visible on contact with translucent plastic walls
  • Resistant to boiling and freezing temperatures

Specifications

Product Type Specimen Container
Closure Included Yes
Material Polypropylene
Shape Flat
Capacity (English) 4 oz.
Closure Type Snap-on Lid
Height (English) 1.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.