Learn More
National Scientific™ BioStor™ Multi-Purpose Specimen Containers
Description
Injection molded of polypropylene or linear polyethylene, these containers are virtually indestructible in normal use
- Inert to most lab chemicals including formaldehyde, weak acids, organic solvents and all bases
- Stable, wide-mouth design allows for ease of filling and is less likely to tip over, even when stacked
- Tight-fitting, snap-cap lids keep odors in and minimize chance of leakage
- Contents are visible on contact with translucent plastic walls
- Resistant to boiling and freezing temperatures
Specifications
Specifications
| Product Type | Specimen Container |
| Closure Included | Yes |
| Material | HDPE |
| Shape | Tall |
| Capacity (English) | 32.0 oz. |
| Closure Type | Snap-on Lid |
| Height (English) | 4.5 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.