Learn More
Qorpak™ Natural HDPE Wide Mouth Oblong Bottles — With White Polypropylene SturdeeSeal™ PE Foam Caps
Description
- Feature a wide mouth opening, ideal for sampling solids and powders
- HDPE material provides moisture barrier and are impact resistant
Specifications
Specifications
| Capacity | 17 oz., 500 mL |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 17 oz. |
| Color | Natural |
| Diameter (English) | 3.34 in. |
| Material | HDPE |
| Packaging | Bulk Pack |
| Quantity | 160/Cs. |
| Sterility | Non-sterile |
| Closure Color | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.