Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Oblong Bottles — With White Polypropylene SturdeeSeal™ PE Foam Caps

Catalog No. 02991568
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
160 mL
250 mL
500 mL
1000 mL
Closure Size:
33-400 mm
38-400 mm
43-400 mm
53-400 mm
Packaging:
Bulk Pack
Conventional Pack
Quantity:
116/Cs.
160/Cs.
24/Cs.
250/Cs.
400/Cs.
48/Cs.
950/Cs.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-991-568 250 mL 43-400 mm Conventional Pack 48/Cs.
02-991-569 125 mL 38-400 mm Conventional Pack 48/Cs.
02-991-960 160 mL 38-400 mm Bulk Pack 400/Cs.
02-991-429 250 mL 43-400 mm Bulk Pack 250/Cs.
02-991-587 500 mL 43-400 mm Conventional Pack 24/Cs.
02-991-288 1000 mL 53-400 mm Bulk Pack 116/Cs.
02-991-614 60 mL 33-400 mm Bulk Pack 950/Cs.
02-991-572 60 mL 33-400 mm Conventional Pack 48/Cs.
02-991-549 500 mL 43-400 mm Bulk Pack 160/Cs.
02-991-554 1000 mL 53-400 mm Conventional Pack 48/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 02-991-568 Supplier Qorpak™ Supplier No. PLC03477
Add to Cart
Add to Cart

Offer a space saving design for the workbench. Qorpak™ Natural HDPE Wide Mouth Oblong Bottles — With White Polypropylene SturdeeSeal™ PE Foam Cap are ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping.

  • Feature a wide mouth opening, ideal for sampling solids and powders
  • HDPE material provides moisture barrier and are impact resistant

Specifications

Capacity 8.45 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Natural
Diameter (English) 2.67 in.
Material HDPE
Packaging Conventional Pack
Quantity 48/Cs.
Sterility Non-sterile
Closure Color White
Neck Finish 43-400
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide, Threaded
Shape Oblong
Height (Metric) 115 mm
Product Type Wide Mouth Bottle
Height (English) 4.5 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 43-400 mm
Diameter (Metric) 68 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.