Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Bottles with White PP SturdeeSeal™ PE Foam Lined Caps

Catalog No. 02991456
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
250 mL
500 mL
950 mL
960 mL
2000 mL
3840 mL
Neck Finish:
28-400
33-400
38-400
53-400
63-400
89-400
Quantity:
12/Cs.
1650/Cs.
180/Cs.
24/Cs.
364/Cs.
4/Cs.
48/Cs.
500/Cs.
6/Cs.
60/Cs.
72/Cs.
850/Cs.
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish Quantity
02-991-456 30 mL 28-400 1650/Cs.
02-991-562 30 mL 28-400 48/Cs.
02-991-574 60 mL 33-400 48/Cs.
02-992-030 60 mL 33-400 850/Cs.
02-991-570 120 mL 38-400 48/Cs.
02-991-938 120 mL 38-400 500/Cs.
02-991-559 250 mL 53-400 48/Cs.
02-993-198 250 mL 53-400 364/Cs.
02-992-257 500 mL 53-400 180/Cs.
02-991-557 500 mL 53-400 24/Cs.
02-993-191 950 mL 53-400 72/Cs.
02-991-573 950 mL 53-400 12/Cs.
02-991-935 960 mL 63-400 72/Cs.
02-991-585 2000 mL 89-400 6/Cs.
02-991-539 3840 mL 89-400 4/Cs.
02-991-300 250 mL 53-400 24/Cs.
02-991-295 500 mL 53-400 12/Cs.
02-991-534 3840 mL 38-400 60/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 02-991-456 Supplier Qorpak™ Supplier No. PLC03555
Add to Cart
Add to Cart

Ideal for general use with solids and powders

  • Provides moisture barrier
  • Impact resistant

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Natural
Diameter (English) 1.5 in.
Material HDPE
Quantity 1650/Cs.
Sterility Non-sterile
Closure Color White
Neck Finish 28-400
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 54 mm
Product Type General Purpose Bottle
Height (English) 2.1 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 28-400 mm
Diameter (Metric) 37 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.