Learn More
Qorpak™ Natural HDPE Wide Mouth Round Bottles with White PP SturdeeSeal™ PE Foam Lined Caps
Description
- Provides moisture barrier
- Impact resistant
Specifications
Specifications
| Capacity | 4 oz., 120 mL |
| Capacity (Metric) | 120 mL |
| Capacity (English) | 4 oz. |
| Color | Natural |
| Diameter (English) | 1.9 in. |
| Material | HDPE |
| Quantity | 48/Cs. |
| Sterility | Non-sterile |
| Closure Color | White |
| Neck Finish | 38-400 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.