Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Natural HDPE Wide Mouth Round Bottles with White Polypropylene PE Foam Cap

Catalog No. 02912034A Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
250 mL
950 mL
Quantity:
12/Cs.
48/Cs.
Neck Finish:
53-400
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity Neck Finish
02-912-034A 250 mL 48/Cs. 53-400
02-912-038A 950 mL 12/Cs. 53-400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 02-912-034A
This item is not returnable. View return policy

Includes

Polypropylene PE Foam lined cap

Suggested for use with water based chemicals and some food products. Fisherbrand™ Natural HDPE Wide-Mouth Round Bottles with White Polypropylene PE Foam Lined Cap feature a wide opening making them ideal for solids.

Natural HDPE Wide Mouth Round Bottles are ideal for general lab use with solids and powders. These HDPE (high-density polyethylene) bottles provide an excellent moisture barrier, are translucent, and are impact resistant. These bottles are ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping. Available in tall style in 32oz size. Standard style available in a wide range of sizes, from 1oz to 128oz.

  • Translucent bottles allow limited viewing of contents
  • Provides moisture barrier and are impact resistant

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8.5 oz.
Color Natural
For Use With (Application) Water-based Chemicals and Some Food Product
Material HDPE
Quantity 48/Cs.
Closure Color White
Liner Material PE Foam
Neck Finish 53-400
Certifications/Compliance CCD 077; SW-CDC-001501; EN-8-1007-22-0912
Closure Included Yes
Mouth Wide
Shape Round
Product Type Wide Mouth Round Bottle
Closure Liner With Liner
Closure Material Polypropylene
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.