Learn More
Description
- The Navigator series has advanced weighing technology which offers one-second stabilization for fast and accurate weighing results. This improves operator efficiency, productivity and throughput.
- Navigators have overload protection systems that can withstand loads up to four times the rated capacity safeguards the balance.
Specifications
Specifications
| Certifications/Compliance | IEC/EN 61010-1, IEC/EN 61326-1 Class B, Basic environments; FCC Part 15 Class B; Canada ICES-003 Class B, CE, RCM |
| Connection Type | RS232, USB, or Ethernet (available as accessories) |
| Capacity | 1200 g |
| Display Type | LCD |
| Readability | 0.01 g |
| Material | ABS, Stainless Steel |
| Model | NV1202 |
| Stabilization Time | 2 sec. |
| Type | Toploading Balances |
| Dimensions (L x W x H) | 230 x 204 x 70 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
