Learn More
CritiCore Protective Wear Navy Long Sleeve T Shirt with Pocket and Henley Collar
Description
- Moisture-wicking technology
- Hi-Performance Polyester
- Industrial Laundry friendly
- Reinforced neck
- Durable shoulder seams
- Left chest pocket
- Also available in Black, Heather Gray, Red, & Royal Blue
Specifications
Specifications
| Size | X-Large |
| Gender | Unisex |
| Material | Spun Polyester |
| Color | Navy |
| Seam Type | Serge and Lockstitch |
| Construction | T Shirt |
| Collar Type | Henley |
| Closure Type | Buttons |
| Cuff Style | Knit Cuff |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.