Learn More
Description
- Used with the revolutionary CleanSpace™Respirators: lightweight, no hoses or belts
- Designed for comfort over long periods
- Allows sweating and breathability
- Easy to wash and quick drying
- Designed for long wear in harsh environments
- Easy and quick replacement
- Made of polyethylene plastic and is safe for use in decontaminated operations
Specifications
Specifications
| Certifications/Compliance | AS/NZS1716: 2012, EN 12942 |
| Color | Black |
| Disposable | Reusable |
| Material | Polyethylene |
| Product Type | Neck Support |
| Size | Medium |
| For Use With (Application) | Welding, Woodworking, Manufacturing, Smelting, Construction, Recycling Plants, Emergency Services, Mining, Agriculture, Processing Plants, Grinding |
| For Use With (Equipment) | PAF-1060, PAF-1070 |
| Model | PAF-1012 |
| Storage Requirements | Store at -10°C to +55°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.