Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Needle Nose Pliers

Catalog No. p-4591514 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (English):
4.75 in.
5.5 in.
6 in.
6.5 in.
Length (English) Jaw:
0.906 in.
1.2 in.
1.810 in.
1.890 in.
Jaw Type:
Large Head, Smooth
Medium Head, Serrated
Medium Head, Smooth
Small Head, Serrated
Small Head, Smooth
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (English) Jaw Jaw Type
17-467-390 4.75 in. 0.906 in. Small Head, Serrated
17-467-640 6.5 in. 1.810 in. Large Head, Smooth
17-467-409 6 in. 1.2 in. Medium Head, Smooth
17-467-408 5.5 in. 1.2 in. Medium Head, Serrated
17-467-391 6 in. 0.906 in. Small Head, Smooth
17-456-013 4.75 in. 0.906 in. Small Head, Smooth
17-467-639 6.5 in. 1.890 in. Large Head, Smooth
17-456-202 5.5 in. 1.2 in. Medium Head, Smooth
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-467-390 Supplier Excelta™ Supplier No. 2647D
Only null left
Add to Cart
Add to Cart

Needle Nose Pliers offer ergonomically designed ESD safe handles.

  • Made of rust-free AISI 440 stainless-steel

Specifications

Product Type Needle Nose Pliers
Grade Fine Precision
Length (English) 4.75 in.
Length (Metric) 12 cm
Length (Metric) Blade 32.5 mm
Material Stainless Steel (AISI 440)
Grip Type ESD-safe soft foam cushion
Jaw Type Small Head, Serrated
Length (English) Blade 0.9 in.
Length (English) Jaw 0.906 in.
Tip Style Needle Nose
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.