Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese 1650C Economy Raincoats
SDP

Catalog No. 19412843
Change view
Click to view available options
Color:
Black
Yellow
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Size (English) Chest:
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
56 to 58 in.
60 to 62 in.
64 to 68 in.
70 to 72 in.
Size (English) Waist:
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
54 to 56 in.
58 to 60 in.
62 to 64 in.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Size (English) Chest Size (English) Waist
19-412-843 Yellow Medium 40 to 42 in. 36 to 38 in.
19-412-849 Black 4X-Large 60 to 62 in. 54 to 56 in.
19-412-851 Black 2X-Large 52 to 54 in. 48 to 50 in.
19-412-846 Black 3X-Large 56 to 58 in. 52 to 54 in.
19-412-836 Yellow 6X-Large 70 to 72 in. 62 to 64 in.
19-412-844 Yellow Large 44 to 46 in. 40 to 42 in.
19-412-847 Black X-Large 48 to 50 in. 44 to 46 in.
19-412-832 Yellow 2X-Large 52 to 54 in. 48 to 50 in.
19-412-833 Yellow 3X-Large 56 to 58 in. 52 to 54 in.
19-412-834 Yellow 4X-Large 60 to 62 in. 54 to 56 in.
19-412-835 Yellow 5X-Large 64 to 68 in. 58 to 60 in.
19-412-845 Yellow X-Large 48 to 50 in. 44 to 46 in.
19-412-848 Black 5X-Large 64 to 68 in. 58 to 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Catalog No. 19-412-843 Supplier Neese Supplier No. 10165311YELM/DEL/DEL
This item is not returnable. View return policy

Specifications

Size Medium
Material Polyester
Color Yellow
Closure Type Snap
Coating PVC
Seam Type Sealed
No. of Pockets 2
Size (English) Chest 40 to 42 in.
Size (English) Waist 36 to 38 in.
Size (Metric) Chest 101 to 106 cm
Length (English) 48 in.
Length (Metric) 121.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.