Learn More
Neese Acid Suit 96 Coat

Description
- Standup collar and snaps for hood
- Coat style is a minimum of 48 in. long
- Snap front and storm flap Green PVC/polyester knit
Compliance
ASTM D6413: Flame Resistance and ASTM F903: Resistance To Penetration By Liquids
Specifications
Specifications
| Size | X-Large |
| Material | Polyester, PVC |
| Color | Green |
| Closure Type | Snap |
| Certifications/Compliance | ASTM D6413, ASTM F903 |
| Construction | PVC, Polyester Knit |
| Collar Type | Stand-up |
| Resistance | Flame |
| Size (English) Chest | 48 to 50 in. |
| Size (Metric) Chest | 121.92 to 127 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.