Learn More
Neese Acid Suit 96 Jackets

Description
- Snap front
- Storm flap
- Available with attached hood with drawstring or snaps for hood
- 19-046-148A and 19-042-902 have double-welded seams
Compliance
ASTM D6413: Flame Resistance and ASTM F903: Resistance To Penetration By Liquids
Specifications
Specifications
| Size | Large |
| Material | Polyester, PVC |
| Color | Green |
| Closure Type | Snap |
| Construction | PVC, Polyester Knit |
| Seam Type | Double-welded |
| Resistance | Flame |
| Length (English) | 30 in. |
| Length (Metric) | 76.2 cm |
| Weight (English) | 35.2 oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.