Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Cool Wear 375 Bib Trousers
SDP

Catalog No. 19069411
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (English) Inseam:
30 to 31 in.
30.5 to 31 in.
31 to 31.5 in.
31 to 32 in.
31.5 to 32.5 in.
32 to 33 in.
32.5 to 33.5 in.
Size (English) Waist:
40 to 44 in.
42 to 46 in.
44 to 48 in.
48 to 52 in.
50 to 54 in.
52 to 56 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Inseam Size (English) Waist
19-069-411 X-Large 31 to 32 in. -
19-069-408 Small 30 to 31 in. 40 to 44 in.
19-069-409 Medium 30.5 to 31 in. 42 to 46 in.
19-069-412 2X-Large 31.5 to 32.5 in. 48 to 52 in.
19-069-414 4X-Large 32.5 to 33.5 in. 52 to 56 in.
19-069-413 3X-Large 32 to 33 in. 50 to 54 in.
19-069-410 Large 31 to 31.5 in. 44 to 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-069-411 Supplier Neese Supplier No. 37001121YELXL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pants made of nylon on the outside with polyurethane coating on the inside

  • Bib front coverage
  • Elastic suspenders
  • Non-conductive snap closures that fastens suspenders onto garment
  • Color: yellow

Specifications

Size X-Large
Gender Unisex
Material Nylon, Polyurethane
Size (English) Inseam 31 to 32 in.
Size (Metric) Inseam 78.7 to 81.2 cm
Item Description Includes elastic suspenders
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.