Learn More
Neese Dura Quilt 56 Rainwear

Specifications
Specifications
| Closure Type | Storm Flap |
| Color | Yellow |
| Material | PVC, Polyester |
| Seam Type | Welded |
| Size | Medium |
| Includes | Attached hood |
| Length (English) | 30 in. |
| Length (English) Inseam | 30.5 to 31 in. |
| Length (Metric) | 76.2 cm |
| Length (Metric) Inseam | 77.4 to 78.7 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.