Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Dura Quilt 56 Rainwear
SDP

Catalog No. 19020269
Change view
Click to view available options
Size:
Small
Medium
2X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-020269 2X-Large
19-020266 Small
19-020265 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-020269 Supplier Neese Supplier No. 56001001YEL2X/DEL/DEL

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

This item is not returnable. View return policy

Specifications

Closure Type Storm Flap
Color Yellow
Material PVC, Polyester
Seam Type Welded
Size 2X-Large
Includes Attached hood
Length (English) 30 in.
Length (English) Inseam 31.5 to 32.5 in.
Length (Metric) 76.2 cm
Size (English) Chest 54 to 62 in.
Size (English) Waist 48 to 52 in.
Size (Metric) Chest 137.1 to 157.4 cm
Style Long
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.