Learn More
Neese Indura 9 oz. FR Lab Coats

Description
- 9 oz Indura cotton FR fabric - (CAT 2) - 11.5 cal/cm2
- Classic lab coat styling
- Leaf collar
- Snap-up front closure with covered snaps
- Left breast pocket with pen slot
- Lower hip side pockets with reinforced bottoms
- Wrist cuffs with take-up snaps
Specifications
Specifications
| Product Type | Flame-resistant Lab Coat |
| Size | Small |
| Gender | Unisex |
| Material | FR Cotton |
| Color | Royal Blue |
| Closure Type | Snaps |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Flame |
| Style | Standard Length |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.