Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Indura 9 oz. FR Lab Coats
SDP

Catalog No. 19412829
Change view
Click to view available options
Color:
Royal Blue
White
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-412-829 Royal Blue X-Large
19-412-831 Royal Blue 3X-Large
19-412-826 Royal Blue Small
19-412-827 Royal Blue Medium
19-412-830 Royal Blue 2X-Large
19-412-828 Royal Blue Large
19-412-825 White 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-412-829 Supplier Neese Supplier No. VI9LCRYXL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Flame resistant lab coat offers the standard style coverage as well as FR protection.

  • 9 oz Indura cotton FR fabric - (CAT 2) - 11.5 cal/cm2
  • Classic lab coat styling
  • Leaf collar
  • Snap-up front closure with covered snaps
  • Left breast pocket with pen slot
  • Lower hip side pockets with reinforced bottoms
  • Wrist cuffs with take-up snaps

Specifications

Product Type Flame-resistant Lab Coat
Size X-Large
Gender Unisex
Material FR Cotton
Color Royal Blue
Closure Type Snaps
Disposable Reusable
Sterility Non-sterile
Resistance Flame
Style Standard Length
No. of Pockets 2
Collar Type Leaf
Model VI9LCRY
Arc Flash Rating 11.5 Calories/cm2
Certifications/Compliance ASTM 1506, NFPA 70E
Item Description Snap-up Front
Weight (English) 9 oz.
Weight (Metric) 0.25 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.