Learn More
Neese PVC Coveralls

Specifications
Specifications
| Size | Large |
| Material | PVC, Polyester |
| Color | Green |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Hood Type | Elastic |
| Closure Type | Front Zipper with Snap |
| Seam Type | Welded |
| Certifications/Compliance | ASTM D6413, ASTM F903 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.