Learn More
Neese Universal 35 Rainwear Bib Trousers, With Safety Fly

Description
- Material: PVC / nylon
- Double stitched and tape sealed seams
- Flame, abrasion, tear and snag resistant
- Lightweight
- Bib front coverage
- With elastic suspenders
- Non-conductive snap closures that fastens suspenders onto garment
- Does not crack or peel in temperatures of -30° to +120°F (-34° to +49°C)
Specifications
Specifications
| Size | Small |
| Material | Nylon, PVC |
| Color | Yellow |
| Item Description | Includes elastic suspenders |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.