Learn More
Neese RangeGear™ Australian Style Raincoats

Specifications
Specifications
| Closure Type | Snap Front with Storm Flap |
| Color | Black |
| Material | Nylon |
| Neck Style | Collared |
| No. of Pockets | 1 |
| Size | Medium |
| Coating | PVC |
| Collar Type | Leaf |
| Description | Australian style with take up tabs on sleeves, back gusset, attached cape |
| Length (English) | 54 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.