Learn More
Neese Universal 35 Rainwear Jackets

Description
- Material: PVC / nylon
- Lightweight
- Flame resistant
- Minimum length of 30 in. with size adjustments
- Snap front and storm flap
- Double stitched and tape sealed seams
- Attached hood with drawstring closure or stand up collar with snaps for hood
- Does not crack or peel in temperatures of -30° to +120°F (-34° to +49°C)
Specifications
Specifications
| Size | Medium |
| Material | PVC |
| Color | Green |
| Size (English) Chest | 40 to 42 in. |
| Size (English) Waist | 36 to 38 in. |
| Size (Metric) Chest | 101 to 106 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.