Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese NeeseViz™ Air-Tex™ Parka and Trousers
SDP

Catalog No. 19412666
Change view
Click to view available options
Certifications/Compliance:
ANSI ISEA 107-2010, BS EN471:1994, ANSI Class 3
Includes:
Two piece tuck away hood, elastic cuffs
Size:
Large
2X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Includes Size
19-412-666 ANSI ISEA 107-2010, BS EN471:1994, ANSI Class 3 Two piece tuck away hood, elastic cuffs Large
19-412-668 ANSI ISEA 107-2010, BS EN471:1994, ANSI Class 3 Two piece tuck away hood, elastic cuffs 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-412-666 Supplier Neese Supplier No. 91001401LIML
Add to Cart
Add to Cart
This item is not returnable. View return policy

Waterproof, windproof, and breathable

Parka and pants made of high-visibility lime polyester-base fabric and air-permeable milky polyurethane coating that offers excellent breathability in all environments.

Parka

  • 34 in. long (86cm) parka
  • Two-piece tuck-away hood
  • Inner pocket and two patch pockets
  • Zipper front and storm flap with plastic snap closure
  • Elastic cuffs
  • 2 in. wide (5cm) bands of 3M™ Scotchlite™ reflective tape around chest and arms
Trousers
  • Elastic waist
  • Two side slash openings for pass-through access
  • Take-up snaps on each cuff
  • Two 2 in. wide (5cm) bands of 3M Scotchlite reflective tape around ankles and knees

Compliance

Meet ANSI™/ISEA 107-2010 standards and BS EN471:1994. Parka meets ANSI Class 3 requirements; pants meet ANSI Class E. Note: Wearing Class E trousers with a Class 2 parka constitutes an ANSI Class 3 ensemble.

Specifications

Size Large
Material Polyester
Closure Type Snap, Storm Flap, Zipper
Certifications/Compliance ANSI ISEA 107-2010, BS EN471:1994, ANSI Class 3
Coating Polyurethane
No. of Pockets 3
Tape Type 2 in. 3M™ Scotchlite™ silver reflective stripes
For Use With (Application) Public works, telecommunications, sanitation, transportation, sewer and Water works, road construction crews, storm response teams
Includes Two piece tuck away hood, elastic cuffs
Length (English) 30 in.
Length (Metric) 76.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.