Learn More
Description
- Glass tube is filled with neon gas at reduced pressure
- Pass the wand through high-frequency or high-voltage field and the neon will glow a vivid red
- Same effect can be produced with by holding the wand within the corona discharge of a pointed object
- Use with Tesla Coil (S43505) or Small Van de Graaff Generator (S68854)
- Length: 24cm
Specifications
Specifications
| For Use With (Application) | Demonstrate the effects of ionization and excitation of different Gases |
| For Use With (Equipment) | Tesla coil or small Van de Graaff generator |
| Includes | Glass tube which is filled with Neon Gas |
| Product Type | Neon Wand |
| Length (English) | 9.5 in. |
| Length (Metric) | 24 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

