Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Neoprene Apron
SCI_ED

Catalog No. S94895 Shop All Ansell Products
Change view
Click to view available options
12.5 oz. (0.35kg); Black; L x W: 45 x 35 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S94895 12.5 oz. (0.35kg); Black; L x W: 45 x 35 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S94895 Supplier Ansell™ Supplier No. 56 402 45950266/EMD/DEL

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heavy-duty apron offers broad spectrum protection from a wide range of chemicals.

 

  • Made of lightweight 12.5 oz. double-coated neoprene
  • Features extra-long neck and long waist ties with plastic tips to prevent fraying
  • Recyclable
  • Black

 

Order Info

Dimensions: 45L x 35 in. W (114 x 89cm)

TRUSTED_SUSTAINABILITY

Specifications

Material Neoprene
Color Black
Includes 12 aprons/Cs.
Dimensions (L x W) 45 x 35 in. (114.3 x 88.9 cm)
Length (English) 45 in.
Length (Metric) 114.3 cm
Width (English) 35 in.
Width (Metric) 88.9 cm
Weight (English) 12.5 oz.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.