Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Neoprene Glove Box Gloves, 8 in. Port

Catalog No. 19025822 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
9.75
10.5
Hand:
Ambidextrous
Specific
Thickness (Metric):
0.38 mm
0.76 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Hand Thickness (Metric)
19-025822 10.5 Specific 0.76 mm
19-050-746 9.75 Ambidextrous 0.38 mm
11-395-41A 9.75 Specific 0.38 mm
11-395-41B 9.75 Specific 0.76 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-025822 Supplier Honeywell™ Supplier No. 8N3032/10H
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Neoprene glove box gloves feature a secure grip with protection against chemical and radioactive contamination. Recommended for the medical, military, pharmaceutical and nuclear industries.

  • Black neoprene glove box gloves
  • Provide high permeation resistance to vapors and gases
  • Resistant to a broad range of chemicals, including oils, greases, fuels and acetone
  • Secure grip for handling small objects in oily and wet environments

Specifications

Certifications/Compliance (Europe) EN 388:2016, EN 374-3
Color Black
Hand Specific
Latex Free Yes
Material Neoprene
Size 10.5
Sterility Non-sterile
Thickness (English) 30 mil
Thickness (Metric) 0.76 mm
For Use With (Application) Medical, military, pharmaceutical, nuclear
Grip Design Smooth
Model 8N3032/10H
Port Size (English) 8 in.
Port Size (Metric) 20.3 cm
Length (English) 32 in.
Length (Metric) 81.3 cm
Diameter (English) Cuff 8 in.
Diameter (Metric) Cuff 20.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.