Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bal Supply Neoprene Rubber Filter Adapter Set
SCI_ED

Catalog No. S81045 Shop All Tip Industries Inc. Products
Change view
Click to view available options
Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S81045 Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81045 Supplier Bal Supply Supplier No. 1010AS
Add to Cart
Add to Cart

Neoprene Rubber Filter Adapter Set of seven cones for use in a variety of applications.

  • Designed to fit buchner and fritted glass funnels
  • Especially useful for supporting funnels, gooch crucibles, and filter tubes
  • Autoclable

Specifications

Autoclavable Autoclavable
Color Gray
Disposable Single-use
Material Neoprene Rubber
Sterility Non-sterile
For Use With (Equipment) Filtration
Length (English) 2 in.
Length (Metric) 50 mm
Width (English) 2 in.
Width (Metric) 50 mm
Height (English) 2 in.
Height (Metric) 50 mm
Weight (English) 7 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.