Learn More
Description
Excellent for use in jobs involving solvents, caustics, hydrocarbons, oils, fats and acids.
- Triple dipped with two neoprene coatings
- Sealant ensures that foot is surrounded by a layer of waterproof and chemical-resistant neoprene for optimal protection
- Safety-Loc™ outsole and removable polyurethane contour insole for maximum comfort
- 12.5 in. high (32cm)
- Neoprene work boots are EH rated
- Brick-red uppers, brown soles
Compliance
Steel toe exceeds ASTM™ F2413-05 M/I/75/C/75.
Specifications
Specifications
| Certifications/Compliance | Exceeds ASTM™ F2413-05 M/I/75/C/75. |
| Color | Red, Beige |
| For Use With (Application) | Excellent for use in jobs involving solvents, caustics, hydrocarbons, oils, fats and acids. |
| Height (English) | 12.5 in. |
| Height (Metric) | 32 cm |
| Material | Neoprene |
| Size | 8 |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.