Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ NeoPro™ NEC-288 Neoprene Gloves
GREENER_CHOICE

Catalog No. 19050340G Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-050-340G 2X-Large
19-050-340A Small
19-050-340F Medium
19-050-340C Large
19-050-340D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-050-340G Supplier Ansell Supplier No. NEC288XXL
  • $59.07
    $30.65 / Pack of 50

    Save $28.42

    48% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $539.18
    $279.65 / Case of 10 PK

    Save $259.53

    48% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Neoprene gloves with extended cuff offer protection for high-risk environments. Ideal for clinical, life science and chemical applications.

  • Neoprene formulation
  • Extended cuff offers expanded protection over the wrist and forearm
  • Splash protection against wide range of chemicals
  • Textured fingers improve grip in both wet and dry environments
  • Approved for use with chemotherapy/cytotoxic drugs
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6977, D6978, FDA21 CFR 177-2600, NFPA 1999:2013
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 8.3 mil
Finger Thickness (Metric) 0.21 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Neoprene
Palm Thickness (English) 6.3 mil
Palm Thickness (Metric) 0.16 mm
Powdered Powder Free
Product Type Exam Gloves
Size 2X-Large
Thickness (English) 8.3 mil
Thickness (Metric) 0.21 mm
FDA 510 (k) Yes
Model NEC-288-XXL
Series MICROFLEX™ NeoPro™ EC NEC-288
Tensile Strength 24 MPa
Length (English) 11.4 in.
Length (Metric) 29 cm
Product Line MICROFLEX™ NeoPro™ EC NEC-288
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.