Learn More
Thermo Scientific™ NERL™ HEMA-Trol™ Whole Blood HGB Controls
Description
Ensure accurate test results on HemoCue™ B-Hemoglobin and Hb 201+ photometers with Thermo Scientific™ NERL™ HEMA-TROL™ Whole Blood HGB Controls. These multi-level reference controls utilize stabilized whole human red cells that process like a fresh patient sample.
- HEMA-Trol HGB Control may be used as one would use whole blood in obtaining the stated parameters for HemoCue photometers
- Utilizes stabilized whole human red cells which process like a fresh patient sample
- May not be appropriate for certain instruments other than the HemoCue Photometer
- Plastic dropper bottles for easy application
Specifications
Specifications
| Description | HEMA-TROL™ Normal |
| Detectable Analytes | Whole Blood Control |
| For Use With (Equipment) | HemoCue™ B-Hemoglobin and Hb 201+ Photometers |
| Sample Type | Whole Blood |
| Type | Control |
| Level | Normal |
| Packaging | 6 Pk. |
| Quantity | 6 x 3 mL |
| Stability | 30 days at room temperature; 60 days at 2 to 8°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.