Learn More
Bollé Safety Ness+ Safety Glasses
Description
- Ultra-wrap around frame for perfect protection
- Panoramic field of vision
- PC/TPR Co-injected bi-color temples for greater comfort
- Non-slip nose bridge
- 99.9% protection for harmful UVA/UVB light
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Certifications/Compliance | ANSI Z87+ |
| Shape | Rectangular |
| Width (Metric) | 2.5 cm |
| Height (English) | 1 in. |
| Height (Metric) | 2.5 cm |
| Width (English) | 1 in. |
| Lens Tint | CSP |
| Product Type | Safety Glasses |
| Frame Color | Clear |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.