Learn More
Nessler Tube Brushes

Description
- Radial, double-fan tip
- Full bristles make complete contact with walls and bottom of cylinder
- Galvanized wire handle
Specifications
Specifications
| Product Type | Nessler Tube Brush |
| Handle Material | Galvanized Wire |
| Color | Black |
| For Use With (Application) | For low-form nessler tubes |
| Length (English) | 20 in. |
| Length (Metric) | 50.8 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.