Learn More
Description
- An amino derivative of biotin designed for use as an intracellular label for cells, specifically neurons, to visualize neural architecture and identify gap junction coupling.
- Versatile Preparation Use: Compatible with in vivo, whole mounts, slice preparations, and cultured cells.
- Flexible Delivery Methods: Can be delivered via intracellular electrodes, microinjection, cut-loading, or scrape-loading.
- Detection: Detectable using avidin or streptavidin systems via chromogenic or fluorescence visualization methods.
- Key Advantage: Superior solubility compared to biocytin and other neuronal labels.
Specifications
Specifications
| Product Type | Tracer |
| Quantity | 20 mg |
| For Use With (Application) | Bioimaging |
| Product Line | Novus |
| Target Specificity | NEUROBIOTIN(R) |
| Content And Storage | Desiccate at +4°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
