Learn More
Hamilton™ Neuros™ 700 Series Microliter Syringes with Removable Needle
Shop All Hamilton Company ProductsDescription
- Needle rigidity improves insertion path accuracy
- Minimal tissue damage reduces injection variability
- Reduced sample loss saves money and materials
- Fine gauge needle creates smaller injection sites
- Compatibility with most infusion pumps and stereotaxic holders means an easy integration into existing processes
Specifications
Specifications
| Autoclavable | Autoclavable |
| Needle Gauge | 33 G |
| Diameter (English) Inner | 0.014 in. |
| Diameter (English) Inner Needle | 0.004 in. |
| Diameter (Metric) Inner Needle | 0.108 mm |
| Diameter (English) Outer Needle | 0.008 in. |
| Diameter (English) Outer | 0.260 in. |
| Diameter (Metric) Inner | 0.343 mm |
| Diameter (Metric) Outer | 6.6 mm |
| Diameter (Metric) Outer Needle | 0.210 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.