Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neutec Group Dosi Pump DP1000 Accessory, Double Tubing Sets
SDP

Catalog No. 50824183 Shop All Neutec Group Products
Change view
Click to view available options
For Use With (Application):
For 3 x 7mm Tube
For 4 x 8 mm Tube
For 5 x 9mm Tube
For 6 x 10mm Tube
For 8 x 12mm Tube
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
50824183 For 3 x 7mm Tube
50824184 For 4 x 8 mm Tube
50824187 For 8 x 12mm Tube
50824186 For 6 x 10mm Tube
50824185 For 5 x 9mm Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 50824183 Supplier Neutec Group Supplier No. BT179060
Add to Cart
Add to Cart

Length for all sizes = 1.6m

Specifications

Product Type Tubing Set, Double
For Use With (Application) For 3 x 7mm Tube
For Use With (Equipment) Neutec Group Dosi Pump DP1000
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.