Learn More
Description
Powerful unit reads bar codes and manipulates petri dishes for enumeration by the Flash and Grow colony counter
- Hands-free solution for large capacity labs
- Allows robotic colony counting of 240 plates per hour
- Allows flexible loading of various plate types with diverse back ground colors and colonies growth
- True one push button operation with no need to stand next to the counter with great R.O.I.
- Counts 80 plates in 20 minutes from an interchangeable carousel
- Compact footprint with a quiet operation
- Mount Flash and Grow colony counter high on the right side of the Plate Handler
Specifications
Specifications
| Voltage | 100/240VAC |
| Depth (English) | 13.8 in. |
| Depth (Metric) | 35.05cm |
| Electrical Requirements | 100/240VAC 50/60Hz |
| For Use With (Application) | For robotic colony counting, hands-free solution for large capacity labs |
| For Use With (Equipment) | For flash and grow colony counter |
| Height (English) | 33.5 in. |
| Height (Metric) | 85.09cm |
| Holds | 80 to 96 plates |
| Weight (English) | 108 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
