Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Classic C-Line Shaker Platform for Sticky Pad

Catalog No. 1427833 Shop All Eppendorf North America Products
Change view
Click to view available options
Dimensions (L x W):
18 x 18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
14-278-33 18 x 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-278-33 Supplier Eppendorf™ Supplier No. M12509903
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Both universal platforms and dedicated platforms are available in a wide variety of material and size perfect for virtually every requirement. Universal platforms have multiple holes allowing you to use virtually any combination of clamps and other accessories. Dedicate platforms are used when just one flask size will be used.

Universal platform accepts wide range of clamps and test tube racks (sold separately, see Flask Clamps for C-Line Shakers). Dedicated flask platforms (available for 50mL to 2.8L vessels) are supplied with clamps installed.

Note: 4 sticky pads are necessary to cover the platform (sold separately, see M1250-9700).

TRUSTED_SUSTAINABILITY

Specifications

Product Type Universal Sticky Mat Platform
Dimensions (L x W) 18 x 18 in.
Length (English) Platform 18 in.
Length (Metric) Platform 46 cm
Width (English) Platform 18 in.
Width (Metric) Platform 46 cm
For Use With (Equipment) Innova 40(R)/42(R)/2100, Excella E24(R), and older models C24 and C24KC Classic C-Line shakers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.