Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ I-24R Refrigerating/Incubator Shakers

Catalog No. 14285851 Shop All Eppendorf North America Products
Change view
Click to view available options
Orbit:
1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
14-285-851 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-285-851 Supplier Eppendorf™ Supplier No. M13440014

missing translation for 'validMainframeMsg'

Requires

Platform or tray (sold separately)

Choice of benchtop or floor models, all with advanced features for consistent, reproducible results

Refrigeration available on select models.

Operating Features

  • Tactile keypad for setting speed, temperature or time
  • High-visibility 3/8 in. digital LED display with panel lights indicating active mode and function
  • Microprocessor with self-correcting Proportional/Integral feedback precisely regulates speed, temperature and run time
  • Feedback control maintains desired operating settings if conditions deviate from setpoints
  • Timer: 0.1 to 99.9 hours or continuous operation
  • Auto Restart retains current setting in memory
Design Features
  • Triple-eccentric Gyrotory™ drive delivers years of dependable service
  • Heavy-duty DC solid-state brushless motor with nine precision-fitted ball bearings
  • Counterbalanced mechanism delivers smooth, uniform motion
  • Soft start-up prevents spillage from flasks and tubes
  • Cast-iron base

Safety Features

  • Acceleration/deceleration circuit prevents sudden starts and stops
  • Speed-limiting sensor slows agitation to safe speed when overload or imbalance is detected
  • Cutout switch stops agitation when lid is opened
  • Thermostat fail-safe shuts off heater if high temperature limit is exceeded
  • Audible/visual alarms alert operator to expired time and to deviations from temperature (±0.1°C) and speed (±5rpm) setpoints

Benchtop Model I-24

  • Accommodates flasks up to 2800mL
  • Shaking speed range: 25 to 500rpm with ±1rpm control
  • Circular shaking motion of 0.75 in. dia. (19mm) or 1.75 in. (2.54cm)
  • Incubating or Incubating/Refrigerated models
  • Programmable timer: 0.1 to 99.9 hours
  • Large-capacity blower ensures uniform temperature throughout the chamber
  • Requires 18 × 18 in. platform (order separately)
Model I-2500
  • Accepts flasks up to 6L
  • Circular shaking orbit of 1 in. (25.4mm) powered by 1/8hp motor
  • Lid with 11 × 17 in. (28 × 43cm) window
  • Foot pedal opens lid
Model I-2500KC
  • Identical to Model I2500, but with refrigeration
  • Temperature range: 15° below ambient (with a minimum setpoint of 4°C) to 60°C

Order Info

All accessories (platforms, racks, trays, and clamps) sold separately.

Certifications

UL listed. CSA approved. CE marked.

Warranty and Services

Two years on parts and labor

TRUSTED_SUSTAINABILITY

Specifications

Orbit 1 in.
Speed Range 25 to 500 rpm
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Temperature Range (Metric) 15°C to 60°C
Temperature Range (English) 59°F to 140°F
Frequency 50/60 Hz
Depth (English) 30 in.
Depth (English) Interior 18 in.
Depth (Metric) 76.2 cm
Depth (Metric) Interior 45.7 cm
Dimensions (L x W x H) 28 x 22 x 24 in. (71 x 55.8 x 60.9 cm)
Height (English) 24 in.
Height (Metric) 60.9 cm
Length (English) 28 in.
Length (Metric) 71 cm
Width (English) 22 in.
Width (English) Platform 18 in.
Width (Metric) 55.8 cm
Width (Metric) Platform 45.7 cm
Weight (English) 180 lb.
Weight (Metric) 81.6 kg
Model I24R
Warranty and Service Offering 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.