Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ I-26 Stackable Shakers

Catalog No. 14285738 Shop All Eppendorf North America Products
Change view
Click to view available options
Model:
I-26R
Shipping Weight (English):
400 lb.
Weight (English):
490 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Shipping Weight (English) Weight (English)
14-285-738 I-26R 400 lb. 490 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-285-738 Supplier Eppendorf™ Supplier No. M13240004

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Requires

Platforms (not included); if multiple units will be stacked, stacking kit is required (2 kits needed to stack 3 shakers); all accessories sold separately

Maximize shaker capacity for space-limited labs

Individually controlled workhorses can be stacked up to three units high in the space typically occupied by a single incubating shaker. With advanced features for consistent, reproducible cell culturing.

Operating Features

  • Microprocessor control with self-correcting Proportional/Integral feedback precisely regulates speed, temperature and run time
  • User-friendly keypad with large display for setting speed, temperature, or time
  • Smooth, quiet running
  • Virtually maintenance-free
  • 18 × 30 in. (46 × 76cm) accessory platforms slide out for easy access to cultures
  • Accommodates flasks up to 2.8L
  • Shaking speed range: 25 to 400rpm High-visibility 3/8 in. digital LED display with panel lights indicating active mode and function
  • Feedback control maintains desired operating settings if conditions deviate from setpoints
  • Timer: 0.1 to 99.9 hours or continuous operation
  • Auto Restart retains current setting in memory
Design Features
  • Triple-eccentric Gyrotory™ drive delivers years of dependable service
  • Heavy-duty DC solid-state brushless motor with nine precision-fitted ball bearings
  • Counterbalanced mechanism delivers smooth, uniform motion
  • Soft start-up prevents spillage from flasks and tubes
  • RS-232 data port
  • Cast-iron base

Safety Features

  • Acceleration/deceleration circuit prevents sudden starts and stops
  • Speed-limiting sensor slows agitation to safe speed when overload or imbalance is detected
  • Cutout switch stops agitation when lid is opened
  • Thermostat fail-safe shuts off heater if high temperature limit is exceeded
  • Audible/visual alarms alert operator to expired time and to deviations from temperature (±0.1°C) and speed (±5rpm) setpoints

Model I-26

  • Incubator model
  • Temperature range: 5°C above ambient to 60°C (140°F)
Model I-26R
  • Refrigerated model
  • Temperature range: 15°C below ambient to 60°C (140°F)

Order Info

Overall dimensions: 30L x 50W x 25 in.H (76 x 127 x 64cm); Net weight: Model I-26, 440 lb. (200kg); Model I-26R, 490 lb. (222kg); for 100/120V, 50/60Hz. All I-26 Series accessories (platforms, stacking kits and bases) are designed specifically for these shakers; order separately

Certifications

UL listed. CSA approved. CE marked.

Warranty and Services

Three years on parts and two years on labor

TRUSTED_SUSTAINABILITY

Specifications

Orbit 1 in.
Speed Range 25 to 400 rpm
Electrical Requirements 100/120 V, 60Hz
Voltage 100/120 V
Temperature Range (Metric) 5°C to 60°C
Product Type Refrigerated Shaking Incubator
Certifications/Compliance CE, CSA, UL
Temperature Range (English) 41°F to 140°F
Frequency 60 Hz
Dimensions (L x W x H) 18 x 50 x 25 in. (457 x 127 x 64 cm)
Height (English) 25 in.
Height (Metric) 64 cm
Length (English) 30 in.
Length (English) Platform 30 in.
Length (Metric) 76 cm
Length (Metric) Platform 76.2 cm
Width (English) 50 in.
Width (Metric) 127 cm
Width (Metric) Platform 46 cm
Shipping Weight (English) 400 lb.
Shipping Weight (Metric) 181.4 kg
Weight (English) 490 lb.
Weight (Metric) 222 kg
Controller Type Microprocessor
Model I-26R
Display LED
For Use With (Equipment) Flask 2.8L
Motor Type DC
Timer Range 0.1 to 99.9 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.