Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ New Brunswick™ Innova™ 40/40R Benchtop Incubator Shaker PROMO
The New Brunswick™ Innova™ 40/40R (refrigerated) Benchtop Incubator Shaker can take flasks up to 3 L in a compact footprint. The user interface allows easy programming of speed, temperature, and time. Samples can be observed at all times through the self-supporting transparent lid.
Supplier: Eppendorf™ 2231000847
This item is not returnable.
View return policy
Description
- Quiet operation provides a favorable work environment
- Compact benchtop model fits easily on the bench and holds flasks up to 3 L
- 1.9 and 2.54 cm (3/4 and 1 in.) orbits are available to meet your application needs
- Versatile accessory platform (sold separately) accommodates flasks up to 3 L as well as test tube racks and microplate holders
- Wide temperature range
- Innova™ 40: 5°C above ambient to 80°C
- Innova™ 40R: 20°C below ambient to 80°C
- Versatile 46 x 46 cm (18 x 18 in.) accessory platforms (sold separately) accommodates flasks up to 3 L as well as test tube racks and microplate holders

Specifications
19 mm | |
25 to 500 rpm | |
120 V | |
1500 VA (12.5 A) | |
Incubator Shaker | |
2014/35/EU: EN 61010-1, EN 61010-2-010, EN 61010-2-051, 2014/30/EU: EN 61326-1, EN 55011 (Class A), 2011/65/EU: EN IEC 63000, IEC 61010-1, IEC 61010-2-010, IEC 61010-2-051, UL 61010-1, UL 61010-2-010, UL 61010-2-051, CAN/CSA C22.2 No. 61010-1-12, CSA C22.2 No. 61010-2-010, CSA C22.2 No. 61010-2-051, IEC 61326-1, CISPR 11, FCC 47 CFR Part 15 (Class A) | |
±0.25°C at 37°C | |
Aluminum Platform | |
21.5 in. | |
54.4 cm | |
46 x 46 cm (18 x 18 in.) | |
24 in. | |
61 cm | |
22 in. | |
55.9 in. | |
175 lb. | |
175 lb. | |
±1 rpm | |
Innova 40R | |
20 to 80%, Non-condensing | |
Universal/Dedicated | |
Yes |
4.5 to 9.3 kg | |
120 V, 60 Hz | |
Ambient -15° to 80°C (Min. 4°C) | |
3 L Flasks | |
10 to 20.4 lb. | |
US Plug | |
60 Hz | |
30 in. | |
76.2 cm | |
54.4 x 51.4 x 35.6 cm (21.5 x 20.3 x 14 in.) | |
76.2 x 55.9 x 61 cm (30 x 22 x 24 in.) | |
14 in. | |
35.6 cm | |
20.3 in. | |
51.4 cm | |
79.4 kg | |
79.4 kg | |
Knob | |
LED Digital Electric Display | |
Accessories | |
0.01 sec. to 99 hr. 59 min., Continuous |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction