Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ New Brunswick Innova™ 40/40R - Benchtop Orbital Shaker PROMO

Catalog No. 05400143W25 Shop All Eppendorf North America Products
Change view
Click to view available options
Orbit:
25 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
05-400-143W25 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-400-143W25 Supplier Eppendorf™ Supplier No. 2231001148

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For when you need a compact benchtop orbital shaker that offers high visibility and quick access to flasks with a volume of up to 3 L. The Eppendorf Innova 40/40R is an easy-to-program orbital shaker that comes with the famous Innova triple eccentric drive to provide 24/7 reliable operation for decades.

  • Quiet operation provides a favorable work environment
  • Built to perform and last: Innova triple-eccentric counterbalanced drive in cast iron housing provides vibration and trouble-free operation for years
  • 1.9 cm and 2.54 cm (3/4 in. and 1 in.) orbits are available to meet your application needs
  • Save space on your lab bench: Small footprint of 55.9 x 76.2 cm / 22 x 30 in (W x D) that even works on narrow benches
  • Wide temperature range- Innova 40: 10°C above ambient to 80°C. (Innova 40R: 20°C below ambient to 80°C)
  • Minimizes splashing and mechanical damage: Acceleration/deceleration circuit prevents sudden starts and stops
  • Easy to move: 60/79 kg weight (incubated/refrigerated version)
  • Versatile 46 cm x 46 cm (18 in. x 18 in.) accessory platforms (sold separately) accommodates flasks up to 3 L as well as test tube racks and Microplate holders
  • Certified: Meets cETL, UL, CSA and CE standards
  • Certification/Compliance: 2014/35/EU: EN 61010-1, EN 61010-2-010, EN 61010-2-051, 2014/30/EU: EN 61326-1, EN 55011 (Class A), 2011/65/EU: EN IEC 63000, IEC 61010-1, IEC 61010-2-010, IEC 61010-2-051, UL 61010-1, UL 61010-2-010, UL 61010-2-051, CAN/CSA C22.2 No. 61010-1-12, CSA C22.2 No. 61010-2-010, CSA C22.2 No. 61010-2-051, IEC 61326-1, CISPR 11, FCC 47 CFR Part 15 (Class A)
TRUSTED_SUSTAINABILITY

Specifications

Orbit 25 mm
Load Bearing Capacity (Metric) 4.5 to 9.3 kg
Speed Range 25 to 500 rpm
Electrical Requirements 120 V 50/60 Hz
Voltage 120 V
Temperature Range (Metric) 10°C above ambient to 80°C
Amperage 1500 VA (12.5 A)
Holds 3 L Flasks
Product Type Incubator Shaker
Load Bearing Capacity (English) 10 to 20.4 lb.
Plug Type US Plug
Temperature Range (English) 50°F Below Ambient to 176°F
Temperature Uniformity ±0.25°C at 37°C
Frequency 50/60 Hz
Material Aluminum Platform
Depth (English) 30 in.
Depth (English) Interior 21.5 in.
Depth (Metric) 76.2 cm
Depth (Metric) Interior 54.4 cm
Dimensions (D x W x H) Interior 54.4 x 51.4 x 35.6 cm (21.5 x 20.3 x 14 in.)
Dimensions (LxW) Platform 46 x 46 cm (18 x 18 in.)
Dimensions (L x W x H) 55.9 x 76.2 x 61 cm / 22 x 30 x 24 in.
Height (English) 24 in.
Height (English) Interior 14 in.
Height (Metric) 61 cm
Height (Metric) Interior 35.6 cm
Width (English) 22 in.
Width (English) Interior 20.3 in.
Width (Metric) 55.9 in.
Width (Metric) Interior 51.4 cm
Shipping Weight (English) 175 lb.
Shipping Weight (Metric) 79.4 kg
Weight (English) 133 lb.
Weight (Metric) 60.3 kg
Accuracy ±1 rpm
Controller Type Knob
Model Innova 40
Display LED Digital Electric Display
Humidity Range 20 to 80%, Non-condensing
Includes Accessories
Platform Style Universal/Dedicated
Timer Range 0.01 sec. to 99 hr. 59 min., Continuous
Refrigerated No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.