Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Innova™ Models 2000 and 2050 Portable Platform Shakers

Catalog No. 14278105 Shop All Eppendorf North America Products
Change view
Click to view available options
Model:
2000
2050
Speed Range:
25 to 400 rpm
25 to 500 rpm
Dimensions (L x W x H):
305 x 43 x 13.7 cm
330 x 37 x 13.7 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Speed Range Dimensions (L x W x H)
14-278-105 2050 25 to 500 rpm 305 x 43 x 13.7 cm
14-278-104 2000 25 to 400 rpm 330 x 37 x 13.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-278-105 Supplier Eppendorf™ Supplier No. M11900010

missing translation for 'validMainframeMsg'

Requires

Platform or tray (sold separately)

Top-of-the-line benchtop platform shakers for flasks up to 500mL

Choice of two models in different platform sizes. Both offer advanced operating and safety features for reliable, continuous-duty shaking of tubes and flasks. Proven Gyrotory™ drive mechanism delivers years of dependable service.

Operating Features

  • Maximum flask size: 500mL
  • Shaking speed: 25 to 500rpm
  • Shaking orbit: Circular, 0.75 in. dia. (19mm)
  • Tactile keypad with digital LED display for speed, time remaining, and elapsed time
  • 0.1 to 99.9-hour timer
  • Speed and timer alarms
Design Features
  • Triple-action Gyrotory drive delivers smooth, uniform shaking
  • Microprocessor stabilizes rate to 1rpm of setpoint
  • Feedback loop compensates for fluctuations in voltage, load imbalance or workload
  • Low-profile design; can be stacked inside environmental chamber
  • Retains setpoints in memory; automatic restart if power is interrupted
  • Acceleration circuit prevents sudden starts and minimizes splashing

Model 2000

  • Platform dimensions: 13L × 11 in.W (33 × 28cm)
  • Overall dimensions: 14L × 14.5W × 5.37 in.H (36 × 37 × 13.7cm)
  • Net weight: 33 lb. (15kg)
Model 2050
  • Handles larger numbers of flasks
  • Platform dimensions: 12L × 16 in.W (30.5 × 41cm) Overall dimensions: 14.5L × 17W × 5.37 in.H (37 × 43 x 13.7cm)
  • Net weight: 35 lb. (16kg)

Order Info

  • Accessory platforms and trays sold separately
  • Special order options: Temperature/Speed Monitoring Kit (14-278-117) with RTD sensor displays and records process values (can be used with both models); Capacity Upgrade Kit (14-278-143) retrofits Model 2000 to accept larger platforms designed for Model 2050; to purchase these items, contact your Fisher Scientific Custmer Service Representative, or order online

Service Plan

Service agreement available.

Warranty and Services

Three years on parts, two years on labor

TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Speed Range 25 to 500 rpm
Electrical Requirements 120 V, 60 Hz
Product Type Portable Orbital Shaker
Certifications/Compliance CE, CSA, UL
Frequency 60 Hz
Dimensions (L x W x H) 305 x 43 x 13.7 cm
Height (English) 5.37 in.
Height (Metric) 13.7 cm
Length (English) 12 in.
Length (English) Platform 12 in.
Length (Metric) 37 cm
Length (Metric) Platform 30.5 cm
Width (Metric) 43 cm
Width (Metric) Platform 41 cm
Shipping Weight (English) 35 lb.
Shipping Weight (Metric) 15.87 kg
Weight (English) 35 lb.
Weight (Metric) 16 kg
Controller Type Microprocessor
Model 2050
Display LED
For Use With (Equipment) Flask 500mL
Includes Speed and timer Alarms
Timer Range 0.1 to 99.9 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.