Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Innova™ Models 2100 and 2150 Benchtop Platform Shakers

Benchtop platform shakers with advanced features, for flasks up to 6L

Specifications

Orbit 19 mm
Speed Range 25 to 500 rpm
Electrical Requirements 120 V, 50/60 Hz
Amperage 0.15 A
Holds 600 mL Flask
View More Specs

Requires: Platform or tray (sold separately)


Products 2
Catalog Number Mfr. No. Model Width (English) Platform Width (Metric) Platform Price Quantity & Availability  
Catalog Number Mfr. No. Model Width (English) Platform Width (Metric) Platform Price Quantity & Availability  
14-278-108
Required Accessories View Documents
Eppendorf™
M11940000
2100 19 in. 46 cm N/A N/A N/A
14-278-109
Required Accessories View Documents
Eppendorf™
M11940010
2150 24 in. 61 cm N/A N/A N/A
Description

Description

Choice of two models (square or larger rectangular platform). Both offer advanced operating and safety features for reliable, continuous-duty shaking of lab glassware. Proven Gyrotory™ drive mechanism delivers years of dependable service.

Operating Features

  • Maximum flask size: 6000mL
  • Shaking speed: 25 to 500rpm
  • Shaking orbit: Circular, 0.75 in. dia. (19mm)
  • Tactile keypad with digital LED display for speed, time remaining, and elapsed time
  • 0.1 to 99.9-hour timer
  • Speed and timer alarms
Design Features
  • Triple-action Gyrotory drive delivers smooth, uniform shaking
  • Microprocessor stabilizes rate to 1rpm of setpoint
  • Feedback loop compensates for fluctuations in voltage, load imbalance or workload
  • Low-profile design; can be stacked inside environmental chamber
  • Retains setpoints in memory; automatic restart if power is interrupted
  • Acceleration circuit prevents sudden starts and minimizes splashing

Model 2100

  • Platform dimensions: 18L × 18 in.W (46 × 46cm)
  • Overall dimensions: 21.87L × 19W × 6.37 in.H (54 × 48 × 17cm)
  • Net weight: 76 lb. (35kg)
Model 2150
  • Handles larger numbers of flasks
  • Platform dimensions: 18L × 24 in.W (46 × 61cm) Overall dimensions: 21.87L × 24W × 6.37 in.H (54 × 61 × 17cm)
  • Net weight: 80 lb. (36kg)

Order Info

  • Accessory platforms and trays sold separately
  • Special order options: Temperature/Speed Monitoring Kit (14-278-117) with RTD sensor displays and records process values (can be used with both models); Easy-Load Platform Kit (14-278-119) cuts platform changeover time (for both models); Capacity Upgrade Kit (14-278-143) retrofits Model 2100 to accept larger platforms designed for Model 2150; to purchase these items, contact your Fisher Scientific Customer Service Representative.

Service Plan

Service agreement available.

Warranty and Services

Three years on parts, two years on labor

Specifications

Specifications

19 mm
120 V, 50/60 Hz
600 mL Flask
CE, CSA, UL
6.37 in.
21.87 in.
54 cm
Microprocessor
Speed and timer Alarms
25 to 500 rpm
0.15 A
Benchtop Platform Shaker
50/60 Hz
17 cm
18 in.
46 cm
LED
0.1 to 99.9 hr.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.