Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Innova™ Models 2100 and 2150 Benchtop Platform Shakers

Catalog No. 14278109 Shop All Eppendorf North America Products
Change view
Click to view available options
Model:
2100
2150
Width (English) Platform:
19 in.
24 in.
Width (Metric) Platform:
46 cm
61 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Width (English) Platform Width (Metric) Platform
14-278-109 2150 24 in. 61 cm
14-278-108 2100 19 in. 46 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 14-278-109 Supplier Eppendorf™ Supplier No. M11940010
This item is not returnable. View return policy

Requires

Platform or tray (sold separately)

Benchtop platform shakers with advanced features, for flasks up to 6L

Choice of two models (square or larger rectangular platform). Both offer advanced operating and safety features for reliable, continuous-duty shaking of lab glassware. Proven Gyrotory™ drive mechanism delivers years of dependable service.

Operating Features

  • Maximum flask size: 6000mL
  • Shaking speed: 25 to 500rpm
  • Shaking orbit: Circular, 0.75 in. dia. (19mm)
  • Tactile keypad with digital LED display for speed, time remaining, and elapsed time
  • 0.1 to 99.9-hour timer
  • Speed and timer alarms
Design Features
  • Triple-action Gyrotory drive delivers smooth, uniform shaking
  • Microprocessor stabilizes rate to 1rpm of setpoint
  • Feedback loop compensates for fluctuations in voltage, load imbalance or workload
  • Low-profile design; can be stacked inside environmental chamber
  • Retains setpoints in memory; automatic restart if power is interrupted
  • Acceleration circuit prevents sudden starts and minimizes splashing

Model 2100

  • Platform dimensions: 18L × 18 in.W (46 × 46cm)
  • Overall dimensions: 21.87L × 19W × 6.37 in.H (54 × 48 × 17cm)
  • Net weight: 76 lb. (35kg)
Model 2150
  • Handles larger numbers of flasks
  • Platform dimensions: 18L × 24 in.W (46 × 61cm) Overall dimensions: 21.87L × 24W × 6.37 in.H (54 × 61 × 17cm)
  • Net weight: 80 lb. (36kg)

Order Info

  • Accessory platforms and trays sold separately
  • Special order options: Temperature/Speed Monitoring Kit (14-278-117) with RTD sensor displays and records process values (can be used with both models); Easy-Load Platform Kit (14-278-119) cuts platform changeover time (for both models); Capacity Upgrade Kit (14-278-143) retrofits Model 2100 to accept larger platforms designed for Model 2150; to purchase these items, contact your Fisher Scientific Customer Service Representative.

Service Plan

Service agreement available.

Warranty and Services

Three years on parts, two years on labor

TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Speed Range 25 to 500 rpm
Electrical Requirements 120 V, 50/60 Hz
Amperage 0.15 A
Holds 600 mL Flask
Product Type Benchtop Platform Shaker
Certifications/Compliance CE, CSA, UL
Frequency 50/60 Hz
Dimensions (L x W x H) 18 x 24 x 6.37 in. (457 x 61 x 17 cm)
Height (English) 6.37 in.
Height (Metric) 17 cm
Length (English) 21.87 in.
Length (English) Platform 18 in.
Length (Metric) 54 cm
Length (Metric) Platform 46 cm
Width (English) Platform 24 in.
Width (Metric) 61 cm
Width (Metric) Platform 61 cm
Shipping Weight (English) 80 lb.
Shipping Weight (Metric) 36 kg
Weight (English) 80 lb.
Weight (Metric) 36 kg
Controller Type Microprocessor
Model 2150
Display LED
Includes Speed and timer Alarms
Timer Range 0.1 to 99.9 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.