Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ New Brunswick S41i - CO2 Incubator Shaker PROMO

Catalog No. 14380016PM Shop All Eppendorf North America Products
Change view
Click to view available options
Orbit:
25 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
14-380-016PM 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-380-016PM Supplier Eppendorf™ Supplier No. 2231001049

The New Brunswick S41i is the only shaker with CO2 control in the market with an integrated 120°C High-Temperature Disinfection system to protect your cells and experiments from contamination. It comes with a perforated shelf for simultaneous static incubation at the same time as shaking.

  • Two in one: Shaker platform for suspension cultures plus a perforated shelf for simultaneous static cultivation
  • Protect your cells and your experiments: 120°C High-Temperature Disinfection system
  • Cleaned quickly, easily, and reliably: No fan inside the smooth, seamless chamber
  • Stable, uniform, and vibration-free shaking: robust Innova triple eccentric drive placed outside the incubator chamber
  • Save money, change gas cylinders less frequently, and support corporate sustainability goals: Significantly reduced CO2 consumption
  • Increasable capacity: Two devices stackable
  • Precise and easy control: Intuitive touchscreen
  • Shaking speed 25 - 400 rpm (25 - 250 rpm if stacked)
  • Platform Style: Universal, dedicated, sticky pad, utility tray, utility carrier
TRUSTED_SUSTAINABILITY

Specifications

Orbit 25 mm
Load Bearing Capacity (Metric) 11 kg
Speed Control Accuracy ±1 % full scale
Speed Range 25 to 400 rpm
Voltage 120 V
Temperature Range (Metric) Ambient 4°C to 50°C
Amperage <8 A
Holds 170 L
Product Type CO2 Incubator Shaker
Load Bearing Capacity (English) 24 lb.
Certifications/Compliance CE, UL, cUL, UKCA
Temperature Range (English) Ambient 39.2°F to 122°F
Temperature Accuracy ±0.2°C
Temperature Uniformity ±0.6°C (at ambient 20°C to 25°C)
Dimensions (D x W x H) Interior 44.0 x 69.5 x 53.5 cm
Dimensions (LxW) Platform 14 x 24 in. (36 x 61 cm)
Dimensions (L x W x H) 87.5 x 73 x 85 cm (34.4 x 28.7 x 33.5 in.)
Weight (English) 340 lb.
Weight (Metric) 154 kg
Model New Brunswick S41i
Display Color Touch Screen (5 in.)
Humidity Range 90 ±5 % at 37°C
Includes 1 Perforated Stainless Steel Shelf Installed, 2 Humidity Trays (stainless steel, removable for cleaning), Mains/Power Cord, Operating Manual
Platform Style Universal, Dedicated, Sticky Pad, Utility Tray, Utility Carrier
Style Orbital shaker
Timer Range Continuous
Refrigerated No
Green Features Assembled with 100% renewable energy
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.